Page 1 of 2

Next

Compare
22220-E1-XL-K-C3

COMPARE

22220-E1-XL-K-C3

Description
22220-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG

FAG

Part # 22220-E1-XL-K-C3

BDI # 1410800

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22217-E1A-XL-K-M-C3

COMPARE

22217-E1A-XL-K-M-C3

Description
22217-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; 85MM X 150MM X 36MM

FAG

Part # 22217-E1A-XL-K-M-C3

BDI # 1139306

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
7219-B-XL-TVP-UA

COMPARE

7219-B-XL-TVP-UA

Description
7219-B-XL-TVP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 95MM X 170MM

FAG

Part # 7219-B-XL-TVP-UA

BDI # 1151860

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235533
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
22309-E1-XL-T41A

COMPARE

22309-E1-XL-T41A

Description
22309-E1-XL-T41A X-LIFE SPHR ROLLER BRG ; 45MM X 100MM X 36MM

FAG

Part # 22309-E1-XL-T41A

BDI # 1139710

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Outside Diameter - Millimeter: 100
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NUP2206-E-XL-TVP2

COMPARE

NUP2206-E-XL-TVP2

Description
NUP2206-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NUP2206-E-XL-TVP2

BDI # 1411396

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 449292
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY