6302-2Z-L038-C3
Description
6302-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SGL ROW 15MM ID 42MM OD 13MM WIDE
Part # 6302-2Z-L038-C3
BDI # 1411110
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3511
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6212-2Z-L038-C3
Description
6212-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6212-2Z-L038-C3
BDI # 1411067
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3617
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6211-2RSR-L038-C3
Description
6211-2RSR-L038-C3 DEEP GROOVE BALL BRG ; 50MM BORE X 100MM OD X 21MM WD 2 SEALS
Part # 6211-2RSR-L038-C3
BDI # 1149810
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3607
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
2205-2RS-TVH
Description
2205-2RS-TVH SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DBL ROW 25MM X 52MM
Part # 2205-2RS-TVH
BDI # 15058016
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2210-K-2RS-TVH-C3
Description
2210-K-2RS-TVH-C3 SELF-ALIGNING BALL BRG ; NON-RETURNABLE DBL ROW 45MM ID X 90MM OD
Part # 2210-K-2RS-TVH-C3
BDI # 1139141
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing