6002-2Z-L038-C3
Description
6002-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SGL ROW 15MM BORE X 32MM OD X 9MM W
Part # 6002-2Z-L038-C3
BDI # 19409319
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Polyrex Em Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
16004-A-2Z
Description
16004-A-2Z DEEP GROOVE BALL BEARING ; 20MM X 42MM X 8MM SR DBL SHIELD
Part # 16004-A-2Z
BDI # 1410751
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260330
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No