6201-2RSR-L038-C3
Description
6201-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6201-2RSR-L038-C3
BDI # 20716988
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Lip Seal | Polyrex EM Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6202-2RSR-L038-C3
Description
6202-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6202-2RSR-L038-C3
BDI # 1149381
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3508
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6002-2RSR-L038-C3
Description
6002-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SGL ROW 15MM BORE X 32MM OD X 9MM WD
Part # 6002-2RSR-L038-C3
BDI # 1410939
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3505
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6306-2RSR-L038-C3
Description
6306-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6306-2RSR-L038-C3
BDI # 1411130
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3555
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6203-2RSR-L038-C3
Description
6203-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6203-2RSR-L038-C3
BDI # 1149431
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3519
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No