6208-Z-C3
Description
6208-Z-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6208-Z-C3
BDI # 1149732
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260005
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NU2313-E-XL-M1-C3
Description
NU2313-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU2313-E-XL-M1-C3
BDI # 1164125
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448966
Number of Rows of Rollers:
Single Row
23030-E1A-XL-K-M
Description
23030-E1A-XL-K-M X-LIFE SPHR ROLLER BRG ; 150MM X 225MM X 56MM
Part # 23030-E1A-XL-K-M
BDI # 1140551
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
235762
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
30207-XL
Description
30207-XL X-LIFE BEARING ASSY ; NON-RETURNABLE TAPERED RLR 35MM X 72MM
Part # 30207-XL
BDI # 1143479
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Outside Diameter - Millimeter:
72
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
653991
Precision Class:
Standard
Basic Number:
30207