6002-2RSR-L038-C3
Description
6002-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SGL ROW 15MM BORE X 32MM OD X 9MM WD
Part # 6002-2RSR-L038-C3
BDI # 1410939
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3505
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206-2RSR-L038-C3
Description
6206-2RSR-L038-C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE SGL ROW 30MM BORE 62MM OD
Part # 6206-2RSR-L038-C3
BDI # 1411032
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3552
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6010-2RSR-L038
Description
6010-2RSR-L038 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6010-2RSR-L038
BDI # 1148514
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3301
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6005-2RSR-C3
Description
6005-2RSR-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 25MM BORE
Part # 6005-C-2HRS-L038-C3
BDI # 1410950
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3538
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
61908-2RSR
Description
61908-2RSR DEEP GROOVE BALL BEARING ; 40MM BORE 62MM OD 12MM WD SR 2 SEALS
Part # 61908-2RSR
BDI # 1149209
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No