B7210-C-T-P4S-DUL
Description
B7210-C-T-P4S-DUL SPINDLE BEARING ; 50MM BORE 90MM OD 40MM WD SR AC OPEN
Part # B7210-C-T-P4S-DUL
BDI # 1155136
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring