6207-2RSR-L038-C3
Description
6207-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6207-2RSR-L038-C3
BDI # 1411039
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3563
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6212-2RSR-L038
Description
6212-2RSR-L038 DEEP GROOVE BALL BEARING ; 60MM BORE X 110MM OD X 22MM WD SEALS
Part # 6212-2RSR-L038
BDI # 1411065
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3330
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6015-2RSR
Description
6015-2RSR DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 75MM BORE
Part # 6015-2RSR
BDI # 1148628
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3360
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6301-2RSR-L038-C3
Description
6301-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6301-2RSR-L038-C3
BDI # 1411104
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3501
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6306-2RSR-L038
Description
6306-2RSR-L038 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6306-2RSR-L038
BDI # 1411129
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3243
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No