B7022-E-2RSD-T-P4S-DUL
Description
B7022-E-2RSD-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7022-E-2RSD-T-P4S-DUL
BDI # 19409964
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B7024-C-2RSD-T-P4S-DUL
Description
B7024-C-2RSD-T-P4S-DUL SPINDLE BEARING
Part # B7024-C-2RSD-T-P4S-DUL
BDI # 22452898
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
WS22220-E1-XL-K-2RSR
Description
WS22220-E1-XL-K-2RSR X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Part # WS22220-E1-XL-K-2RSR
BDI # 24584074
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
WS22220-E1-XL-2RSR
Description
WS22220-E1-XL-2RSR X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Part # WS22220-E1-XL-2RSR
BDI # 22391213
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
B7024-E-2RSD-T-P4S-DUL
Description
B7024-E-2RSD-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7024-E-2RSD-T-P4S-DUL
BDI # 1154983
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring