7310-B-XL-MP-UA
Description
7310-B-XL-MP-UA X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 50MM X 110MM
Part # 7310-B-XL-MP-UA
BDI # 1411217
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235614
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7226-B-XL-MP-UA
Description
7226-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 130MM X 230MM
Part # 7226-B-XL-MP-UA
BDI # 1151907
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235553
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
N307-E-XL-M1
Description
N307-E-XL-M1 X-LIFE CYL ROLLER BRG ; 35MM X 80MM X 21MM
Part # N307-E-XL-M1
BDI # 1161656
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
447976
Number of Rows of Rollers:
Single Row
6215-2Z-C3
Description
6215-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 75MM X 130MM X 25MM SR
Part # 6215-2Z-C3
BDI # 1411076
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6212-2RSR-L038
Description
6212-2RSR-L038 DEEP GROOVE BALL BEARING ; 60MM BORE X 110MM OD X 22MM WD SEALS
Part # 6212-2RSR-L038
BDI # 1411065
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3330
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No