3220-C3
Description
3220-C3 ANG CONTACT BALL BRG ; DBL ROW 100MM BORE X 180MM OD X 60.3MM W
Part # 3220-C3
BDI # 1179391
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257141
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7315-B-XL-TVP-UA
Description
7315-B-XL-TVP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 75MM X 160MM
Part # 7315-B-XL-TVP-UA
BDI # 1152163
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235646
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6315-M-P5-C2
Description
6315-M-P5-C2 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 75MM X 160MM
Part # 6315-M-P5-C2
BDI # 21856509
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C2 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7415-B-XL-MP-UO
Description
7415-B-XL-MP-UO X-LIFE BALL BEARING ; NON-RETURNABLE SINGLE ROW ANG CONTACT
Part # 7415-B-XL-MP-UO
BDI # 1152324
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235728
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7413-B-XL-MP
Description
7413-B-XL-MP X-LIFE BALL BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7413-B-XL-MP
BDI # 1152313
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235721
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)