B7021-E-T-P4S-QUL
Description
B7021-E-T-P4S-QUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7021-E-T-P4S-QUL
BDI # 1179805
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
B7024-E-T-P4S-QUL
Description
B7024-E-T-P4S-QUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7024-E-T-P4S-QUL
BDI # 1179828
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
B71926-E-T-P4S-PUM
Description
B71926-E-T-P4S-PUM SPINDLE BEARING ; NON RETURNABLE 130MM X 180MM X 120MM
Part # B71926-E-T-P4S-PUM
BDI # 24858774
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
5 (1 Pentaplex Set)
Raceway Style:
1 Rib Outer Ring
XCS7024-E-T-P4S-QUL
Description
XCS7024-E-T-P4S-QUL SPINDLE BEARING ; 120MM X 180MM X 112MM
Part # XCS7024-E-T-P4S-QUL
BDI # 24861216
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring