23120-E1A-XL-K-M-C3
Description
23120-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG
Part # 23120-E1A-XL-K-M-C3
BDI # 1141111
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23120-E1A-XL-M-C3
Description
23120-E1A-XL-M-C3 X-LIFE SPHR ROLLER BRG
Part # 23120-E1A-XL-M-C3
BDI # 1141105
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
B71924-E-T-P4S-DUL
Description
B71924-E-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # B71924-E-T-P4S-DUL
BDI # 1180059
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B71924-E-T-P4S-UM
Description
B71924-E-T-P4S-UM SPINDLE BEARING ; NON-RETURNABLE
Part # B71924-E-T-P4S-UM
BDI # 1180066
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71924-C-T-P4S-DUL
Description
B71924-C-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # B71924-C-T-P4S-DUL
BDI # 1155094
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring