6316-J20AA-C3
Description
6316-J20AA-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 80MM BORE 170MM OD
Part # 6316-J20AA-C3
BDI # 1151087
Features
Enclosure:
Open
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
Ceramic Coated Outer Ring
Snap Ring:
No
6022-C3
Description
6022-C3 DEEP GROOVE BALL BEARING ; SGL ROW 110MM BORE X 170MM OD X 28MM W
Part # 6022-C3
BDI # 1148778
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3696
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6316-2Z-C3
Description
6316-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 80MM X 170MM DBL
Part # 6316-2Z-C3
BDI # 1411171
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6316-C4
Description
6316-C4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 80MM BORE
Part # 6316-C4
BDI # 1151088
Features
Enclosure:
Open
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3789
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NN3022-D-K-TVP-SP-XL
Description
NN3022-D-K-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYL ROLLER 110MM X 170MM
Part # NN3022-D-K-TVP-SP-XL
BDI # 23291250
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Plastic
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No