2308-M-P6
Description
2308-M-P6 SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 2308-M-P6
BDI # 1140924
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Cage Material:
Brass
Internal Clearance:
C0-Medium
Precision Class:
ABEC 3 | ISO P6
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6213-P6
Description
6213-P6 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6213-P6
BDI # 1149905
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7312-B-XL-MP-P6-UA
Description
7312-B-XL-MP-P6-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7312-B-XL-MP-P6-UA
BDI # 1152109
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235626
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6315-M-P6-C4
Description
6315-M-P6-C4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 75MM X 160MM
Part # 6315-M-P6-C4
BDI # 24858474
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C4 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6318-M-P6-J20AA-R95-120
Description
6318-M-P6-J20AA-R95-120 BALL BEARING ; NON-RETURNABLE SGL ROW DEEP GROOVE
Part # 6318-M-P6-J20AA-R95-120
BDI # 21856567
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | Special Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable