Page 1 of 1083

Next

Compare
21319-E1-XL-TVPB-C3

COMPARE

21319-E1-XL-TVPB-C3

Description
21319-E1-XL-TVPB-C3 X-LIFE SPHR RLR BRG ; 95MM X 200MM X 45MM

FAG

Part # 21319-E1-XL-TVPB-C3

BDI # 1139095

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polyamide
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Outside Diameter - Millimeter: 200
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
WS22215-E1-XL-2RSR

COMPARE

WS22215-E1-XL-2RSR

Description
WS22215-E1-XL-2RSR X-LIFE BEARING ; SPHERICAL ROLLER

FAG

Part # WS22215-E1-XL-2RSR

BDI # 22388074

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NN3016-D-K-TVP-SP-XL

COMPARE

NN3016-D-K-TVP-SP-XL

Description
NN3016-D-K-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYL ROLLER 80MM X 125MM

FAG

Part # NN3016-D-K-TVP-SP-XL

BDI # 24584410

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Tapered
Retainer: Yes

Cage Material: Plastic
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NUP210-E-XL-TVP2

COMPARE

NUP210-E-XL-TVP2

Description
NUP210-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 50MM X 90MM X20MM

FAG

Part # NUP210-E-XL-TVP2

BDI # 1165008

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 449252
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
22215-E1A-XL-K-M-C3

COMPARE

22215-E1A-XL-K-M-C3

Description
22215-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 75MM X 130MM X 31MM

FAG

Part # 22215-E1A-XL-K-M-C3

BDI # 1139262

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY