QJ1040-MPA
Description
QJ1040-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE
Part # QJ1040-MPA
BDI # 1165753
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6328-M-C3
Description
6328-M-C3 DEEP GROOVE BALL BEARING ; 140MM X 300MM X 62MM SR OPEN
Part # 6328-M-C3
BDI # 1411179
Features
Enclosure:
Open
Outer Race Width - Millimeter:
62
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3714
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235696
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7330-B-MP-UO
Description
7330-B-MP-UO ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7330-B-MP-UO
BDI # 1152271
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235697
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6330-M-J20AA-C3
Description
6330-M-J20AA-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6330-M-J20AA-C3
BDI # 1151355
Features
Enclosure:
Open
Outer Race Width - Millimeter:
65
Other Features:
Current Insulated Bearing | Rolling Element Riding
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
Ceramic Coated Outer Ring
Snap Ring:
No