Page 1 of 50

Next

Compare
24036-BE-XL-K30

COMPARE

24036-BE-XL-K30

Description
24036-BE-XL-K30 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE

FAG

Part # 24036-BE-XL-K30

BDI # 1142655

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22334-BE-XL-K

COMPARE

22334-BE-XL-K

Description
22334-BE-XL-K X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 170MM X 360MM X 120MM

FAG

Part # 22334-BE-XL-K

BDI # 1140200

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NJ2330-E-XL-M1-C3

COMPARE

NJ2330-E-XL-M1-C3

Description
NJ2330-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE

FAG

Part # NJ2330-E-XL-M1-C3

BDI # 1162559

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448382
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
24036-BE-XL-C4

COMPARE

24036-BE-XL-C4

Description
24036-BE-XL-C4 X-LIFE SPHR ROLLER BRG

FAG

Part # 24036-BE-XL-C4

BDI # 1142650

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Outside Diameter - Millimeter: 280
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24036-BE-XL-W209B-C4

COMPARE

24036-BE-XL-W209B-C4

Description
24036-BE-XL-W209B-C4 X-LIFE SPHR RLR BRG ; NON-RETURNABLE

FAG

Part # 24036-BE-XL-W209B-C4

BDI # 1142651

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Outside Diameter - Millimeter: 280
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY