NU418-XL-M1-C3
Description
NU418-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU418-XL-M1-C3
BDI # 1164912
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Heavy Series | X Life Bearing
Global Part Number GPN:
449219
Number of Rows of Rollers:
Single Row
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
257232
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
B7208-E-T-P4S-TUM
Description
B7208-E-T-P4S-TUM SPINDLE BEARING ; NON-RETURNABLE
Part # B7208-E-T-P4S-TUM
BDI # 1180178
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
NJ418-XL-M1-C3
Description
NJ418-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NJ418-XL-M1-C3
BDI # 1162973
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Heavy Series | X Life Bearing
Global Part Number GPN:
448560
Number of Rows of Rollers:
Single Row
B7011-E-T-P4S-TUM
Description
B7011-E-T-P4S-TUM SPINDLE BEARING ; NON-RETURNABLE
Part # B7011-E-T-P4S-TUM
BDI # 1179697
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring