1070T HUB 1.75 3/8X3/16KW NR 0704640
Description
1070T HUB 1.750 BORE ; 704640
Part # 4300100
BDI # 18108117
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1020G FLEX HUB 2.375 5/8X5/16KW 0744677
Description
1020G HUB 2.3750 BORE ; 0744677 2.3730
Part # 4400100
BDI # 18104490
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
1040T HUB 1.5 3/8X3/16KW NR 0704609
Description
1040T HUB 1.500 BORE ; 704609
Part # 4300072
BDI # 18104998
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1040T31/35 SHAFT HUB 1.625 3/8X3/16 KW
Description
1040T31/35 HUB 1.625 BORE ; 704931
Part # 4300122
BDI # 18104915
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
112.776
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
53.848
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
78.486
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1070T HUB 2.375 5/8X5/16KW NR 0704645
Description
1070T HUB 2.375 BORE ; 704645
Part # 4300105
BDI # 18105488
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs