1060T HUB 1.5 3/8X3/16KW NR 0704627
Description
1060T HUB 1.500 BORE ; 704627
Part # 4300088
BDI # 18105348
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1040T HUB 1.25 1/4X1/8KW NR 0704607
Description
1040T HUB 1.250 BORE ; 704607
Part # 4300070
BDI # 18104989
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1030T HUB 1.375 5/16X5/32KW NR 0704601
Description
1030T HUB 1.375 BORE ; 0704601 KW 5/16 STD
Part # 4300065
BDI # 18104681
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67.513
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1030T HUB 1.125 1/4X1/8KW NR 0704599
Description
1030T HUB 1.125 BORE ; 704599
Part # 4300063
BDI # 18104673
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67.513
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1060TX2.125 1/2X1/4KW NR 0704632
Description
1060T HUB 2.125 BORE ; 704632
Part # 4300093
BDI # 18105365
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs