1030T31/35 SHAFT HUB 1.623 3/8X3/16 KW
Description
1030T31/35 SHAFT HUB 1.623 3/8X3/16 KW ; COUPLING HUB NR 0739853
Part # 4300320
BDI # 18104841
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
93.726
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
41.148
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
59.436
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1110T HUB 3.25 3/4X3/8KW NR 0744032
Description
1110T HUB 3.2475 +.001 3/ ; 0744032
Part # 4300371
BDI # 18106431
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
208.026
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs
1010G FLEX HUB .750 3/16X3/32KW 0744650
Description
1010GHUB.7490+.0005 3/16 ; 744650
Part # 4400073
BDI # 18104395
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
68.58
Hub Diameter - Inch:
2.7
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
1060T31/35 SHAFT HUB 2.125 1/2X1/4 KW
Description
1060T31/35 SHAFT HUB 2.125 1/2X1/4 KW ; COUPLING HUB NR 0713016
Part # 4300263
BDI # 18105290
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
144.526
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
73.152
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
103.124
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1090T HUB 1.4375 3/8X3/16KW NR 0710918
Description
1090T HUB 1.4375 +.001 3/ ; 0710918
Part # 4300228
BDI # 18105722
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.552
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs