1025G FLEX HUB 2.000 1/2X1/4KW 0744937
Description
1025G HUB 2.0000 BORE ; 0744937 1.9985
Part # 4400147
BDI # 19266669
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1045G FLEX HUB 5.500 1-1/4X5/8KW 0788547
Description
1045G FL/HB 5.4960 KW 1 1 ; 788547
Part # 4400231
BDI # 18105096
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
234.95
Hub Diameter - Inch:
9.25
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs