6202240
Description
1" ZN TRANTORQUE GT STEEL ; KEYLESS BUSHING 1-3/4" OD
Part # 6202240
BDI # 17282682
Features
Component:
Keyless Wrench Locking Assembly
Series:
GT
Inch - Metric:
Inch
Material:
Zinc Coated Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
25.4
Length - Millimeter:
47.625
Other Features:
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 1.75 Inch Wrench Size
Length - Inch:
1.875
B-LOC B106 1-15/16IN
Description
B106 1-15/16 B-LOC KEYLESS BUSHING ; 3-3/16" OD
Part # B602115
BDI # 17283011
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.188
Outside Diameter - Millimeter:
80.975
Bore - Millimeter:
49.225
Length - Millimeter:
34.5
Other Features:
7 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
1.358
B-LOC B103 1IN
Description
B103 1" B-LOC KEYLESS BUSHING ; 1-31/32" OD
Part # B302100
BDI # 17282904
Features
Component:
Keyless Screw Locking Assembly
Series:
B103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.969
Outside Diameter - Millimeter:
50
Bore - Millimeter:
25.4
Length - Millimeter:
28.5
Other Features:
6 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Length - Inch:
1.122
B-LOC B112 2-7/16IN
Description
B112 2-7/16 B-LOC KEYLESS BUSHING ; 3.74" OD
Part # B122207
BDI # 17282845
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
95
Bore - Millimeter:
61.925
Length - Millimeter:
66
Other Features:
10 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
2.598
RA4802
Description
RA4802 ROUND BELT IDLER PULLEY ; 4.82" OD 11/16" BELT
Part # RA4802
BDI # 17283378
Features
Belt Diameter - Inch:
0.688
Bearing Type:
Ball Bearing
Face Width - Millimeter:
18.542
Face Width - Inch:
0.73
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
4.82
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Diameter - Millimeter:
17.475