Page 1 of 11

Next

Compare
Z995204

COMPARE

Z995204

Description
Z995204

GENERAL BEARING

Part # Z995204

BDI # 426563

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 255262
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5202

COMPARE

5202

Description
5202

GENERAL BEARING

Part # 5202

BDI # 426284

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree
Global Part Number GPN: 255215
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5204

COMPARE

5204

Description
5204

GENERAL BEARING

Part # 5204

BDI # 426286

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree
Global Part Number GPN: 255217
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5203

COMPARE

5203

Description
5203

GENERAL BEARING

Part # 5203

BDI # 426285

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree
Global Part Number GPN: 255216
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
22308KMBC3W33

COMPARE

22308KMBC3W33

Description
HYA.22308KMBC3W33 SPHERICAL ROLLER BRG ; 1.5748"X3.5433"X 1.2992"

GENERAL BEARING

Part # 22308KMBC3W33

BDI # 426055

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY