FB220 X 2
Description
FB220 X 2 ; FLANGE BLOCK BALL BEARING 4 BOLT CI HSG
Part # 1002-02225
BDI # 485533
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.539
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Has Trash Guard | With Set Screw
Global Part Number GPN:
546099
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
184
HF30SS110H
Description
HF30SS110H COUPLING HUB ; 1-5/8" BORE HUBFLEX
Part # HF30SS110H
BDI # 21437475
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.37
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
81.026
Coupling Type:
Jaw Coupling
FB110 X 1
Description
FB110 X 1 ; FLANGE BLK BALL BRG 2 BOLT HUB-ALLOY HSG
Part # 1002-01706
BDI # 485489
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27.203
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Has Trash Guard
Global Part Number GPN:
546209
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
B250X2-7/16
Description
B250X2-7/16 OBSOLETE DO NOT USE 11/20 ; BEARING INSERT
Part # 1320111060
BDI # 484575
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
26
Other Features:
Single Row | Normal Duty | Polyamide Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
48.5
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.313
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Single Row | Narrow Slot | Nitrile Rubber Seal | Has Trash Guard
Global Part Number GPN:
674656
Housing Style:
Unit Only
Rolling Element:
Ball Bearing