GE40-XL-KTT-B
Description
GE40-XL-KTT-B X-LIFE INSERT BALL BEARING ; NON-RETURNABLE WITH ECC LOCK COLLAR
Part # GE40-XL-KTT-B
BDI # 1411541
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
56.3
Outer Race Profile:
Spherical
Global Part Number GPN:
561948
Mounting Method:
Eccentric Collar
3001-2RS
Description
3001-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3001-2RS
BDI # 1411421
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258171
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3800-2RS
Description
3800-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 10MM ID 19MM OD
Part # 3800-2RS
BDI # 22132495
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258260
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
GSH40-XL-2RSR-B
Description
GSH40-XL-2RSR-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE 40MM BORE
Part # GSH40-XL-2RSR-B
BDI # 1411582
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
38
Outer Race Profile:
Spherical
Global Part Number GPN:
562026
Mounting Method:
Tapered Adapter Sleeve
3200-2RS
Description
3200-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 10MM X 14MM
Part # 3200-2RS
BDI # 21513645
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Contact Seal
Cage Material:
Plastic
Snap Ring:
No
Number of Bearings:
1 (Single)