GRAE35-XL-NPP-B
Description
GRAE35-XL-NPP-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE WITH ECC LOCK COLLAR
Part # GRAE35-XL-NPP-B
BDI # 1411564
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
561997
Mounting Method:
Eccentric Collar
RCJTZ60-XL-I
Description
RCJTZ60-XL-I X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE 60MM BORE 202MM 2 HOLE
Part # RCJTZ60-XL-I
BDI # 1176970
Features
Cartridge Pilot Diameter - Inch:
5.118
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
77.9
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Centering Spigot
Global Part Number GPN:
547416
Housing Style:
2 Bolt Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
GRAE50-XL-NPP-B
Description
GRAE50-XL-NPP-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE WITH ECC LOCK COLLAR
Part # GRAE50-XL-NPP-B
BDI # 1411568
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.7
Outer Race Profile:
Spherical
Global Part Number GPN:
562003
Mounting Method:
Eccentric Collar
RASE40-XL-N-I
Description
RASE40-XL-N-I X-LIFE PILLOW BLOCK BRG ; NON-RETURNABLE
Part # RASE40-XL-N
BDI # 1412149
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
56.3
Other Features:
Single Row
Global Part Number GPN:
518237
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2