NK12/16-XL
Description
NK12/16-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 12MM BORE 19MM OD
Part # NK12/16-XL
BDI # 18316720
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591419
Self Aligning:
No
NA4913-XL
Description
NA4913-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 2.559" X 3.543" X 0.984"
Part # NA4913-XL
BDI # 1175467
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591328
Self Aligning:
No