NUTR17-A
Description
NUTR17-A CAM FOLLOWER BEARING ; NON-RETURNABLE 17MM BORE 40MM RLR DIA
Part # NUTR17-A
BDI # 18313625
Features
Roller Width - Inch:
0.787
Roller Width - Millimeter:
20
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239816
NATV20-PP
Description
NATV20-PP CAM FOLLOWER BEARING ; NON-RETURNABLE 20MM BORE 47MM RLR DIA
Part # NATV20-PP-A
BDI # 1181639
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Full Complement | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239776
LR206-X-2RSR
Description
LR206-X-2RSR YOKE TYPE TRACK ROLLER ; NON-RETURNABLE 30MM ID X 72MM OD
Part # LR206-X-2RSR
BDI # 1411844
Features
Roller Width - Inch:
0.63
Roller Width - Millimeter:
16
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Lip Seal
Global Part Number GPN:
239619
LFR5201-10-2RS-RB
Description
LFR5201-10-2RS-RB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # LFR5201-10-2RS-RB
BDI # 1411833
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Stainless Steel Tread | Lip Seal
Rolling Element:
Ball Bearing - Double Row
NATR8-X-PP
Description
NATR8-X-PP CAM FOLLOWER BEARING ; NON-RETURNABLE 8MM BORE 24MM RLR DIA
Part # NATR8-X-PP-A
BDI # 1175569
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
24
Roller Diameter - Inch:
0.945
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239761