NK15/16-XL

COMPARE

NK15/16-XL

Description
NK15/16-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE

INA

Part # NK15/16-XL

BDI # 1411910

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.906
Retainer: Yes
Other Features: 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591611
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
PCFTR25-XL

COMPARE

PCFTR25-XL

Description
PCFTR25-XL X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE 25MM ID 3BOLT 96MM

INA

Part # PCFTR25-XL

BDI # 1412088

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 31
Nominal Bolt Circle Diameter Round - Inch: 3.8
Housing Configuration: 1 Piece Solid
Other Features: Single Row

Global Part Number GPN: 548585
Housing Style: 3 Bolt Triangular Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 96

Price Inventory : Available to order
Loading Price
QTY
RCJY30-XL-N

COMPARE

RCJY30-XL-N

Description
RCJY30-N ; POR FOUR-BOLT FLANGED UNIT

INA

Part # RCJY30-N

BDI # 1176995

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid
Other Features: Single Row | With Grub Screw

Global Part Number GPN: 240731
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 117

Price Inventory : Available to order
Loading Price
QTY