KC047AR0
Description
KDN.KC047AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE
Part # KDN.KC047AR0
BDI # 15079637
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KC060XP0
Description
KDN.KC060XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 6"IDX6.75"OD
Part # KDN.KC060XP0
BDI # 22924405
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KC040AR0
Description
KDN.KC040AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE 4" ID 4.75" OD
Part # KDN.KC040AR0
BDI # 21439867
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KB030AR0
Description
KDN.KB030AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE 3"IDX3.625"ODX.3125" WIDE
Part # KDN.KB030AR0
BDI # 21439865
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG060XP0
Description
KDN.KG060XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE
Part # KDN.KG060XP0
BDI # 20096821
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)