MR5310TV
Description
MR5310TV CYLINDRICAL ROLLER BEARING ; 50MM BORE 110MM OD 44.45 WID RBEC 1
Part # 2019726
BDI # 579152
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Medium Series
Global Part Number GPN:
450670
Number of Rows of Rollers:
Single Row
MU5212TV
Description
MU5212TV CYLINDRICAL ROLLER BEARING ; 60MM BORE 110MM OD 36.525 WID RBEC 1
Part # 2003685
BDI # 579201
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Inner Ring OD | Standard Capacity | Wide Width | Light Series
Global Part Number GPN:
450933
Number of Rows of Rollers:
Single Row
M1214UV
Description
M1214UV CYLINDRICAL ROLLER BEARING ; FOR OUTER RING/ROLLER ASSEMBLY
Part # 2009770
BDI # 579050
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Standard Capacity | 1 Rib Outer Ring with Retaining Ring | Narrow Width | Light Series | Cage on Outer Ring ID
Global Part Number GPN:
450021
Number of Rows of Rollers:
Single Row
M1312EX
Description
M1312EX CYLINDRICAL ROLLER BEARING ; FOR OUTER RING/ROLLER ASSEMBLY
Part # 2003748
BDI # 582536
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN:
450102
Number of Rows of Rollers:
Single Row
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
3.338
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Standard Capacity | Wide Width | Light Series
Global Part Number GPN:
450389
Number of Rows of Rollers:
Single Row