SG223EL
Description
SG223EL INSERT BALL BEARING ; 1.438" UNMOUNTD SINGLE LIP CONTACT SEAL
Part # 2009090
BDI # 582263
Features
Inner Race Profile:
Extended Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Intermediate Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
39.7
Outer Race Profile:
Spherical
Global Part Number GPN:
245223
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
44.85
Outer Race Profile:
Spherical
Global Part Number GPN:
245184
Mounting Method:
Set Screw
ER12
Description
ER 12 INSERT BALL BEARING ; 3/4" BORE IR WID 5/8" OR WID
Part # 2015050
BDI # 19271993
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562376
Mounting Method:
Set Screw
MU5210TV
Description
MU5210TV CYLINDRICAL ROLLER BEARING ; 50MM BORE 90MM OD 30.175 WID RBEC 1
Part # 2003675
BDI # 582730
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Inner Ring OD | Standard Capacity | Wide Width | Light Series
Global Part Number GPN:
450925
Number of Rows of Rollers:
Single Row
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Normal Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Spherical
Global Part Number GPN:
245306
Mounting Method:
Eccentric Collar