Features
Inch - Metric:
Inch
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Single Row | Standard Duty | Wide Inner Race | Standard Slot
Housing Style:
Unit Only
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Rolling Element:
Ball Bearing
Component Description:
Take Up Bearing Only
P3U227N
Description
P3U227N PILLOW BLOCK BALL BEARING ; 1-11/16" BORE 2-1/8" BASE-CTR HGT 2 HOLE
Part # 2005095
BDI # 577562
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Global Part Number GPN:
245608
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
F3U2E20N
Description
F3U2E20N FLANGED BLOCK BALL BEARING ; 1-1/4" BORE 4.7" BOLT CIRCLE 4-HOLE
Part # 2002640
BDI # 577530
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.7
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
244715
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
120
P3U239N
Description
P3U239N PILLOW BLOCK BALL BEARING ; 2-7/16" BORE 2-11/16" BASE-CENTRE 2 HOLE
Part # 2005125
BDI # 576582
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.5
Other Features:
Single Row
Global Part Number GPN:
245642
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
F3U223H
Description
F3U223H FLANGED BLOCK BALL BEARING ; 1-7/16" SHAFT DIA
Part # 2021347
BDI # 581726
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.85
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
244788
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130