P3S219E
Description
P3-S219E PILLOW BLOCK BALL BEARING ; 1-3/16" BORE 1-11/16" BASE-CENTRE 2-HOLE
Part # 2009300
BDI # 577195
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.138
Other Features:
Single Row
Global Part Number GPN:
516456
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ER 16-MHFF
Description
ER 16-MHFF INSERT BALL BEARING ; 1" ID X 2.047" OD X 0.749" W
Part # 2015130
BDI # 18111089
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Normal Duty | 10 Percent Grease Fill | Flingers Only
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562446
Mounting Method:
Set Screw
PB22427H
Description
PB22427H PILLOW BLOCK ROLLER BEARING ; 1-11/16" BORE 2-1/8" BASE-CTR HGT 2-HOLE
Part # 2003885
BDI # 1403093
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517776
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SG223ELPA
Description
BRG/SS SG223ELPA INSERT BALL BEARING ; 1-7/16"X2.8346"X1-9/16"
Part # 2019266
BDI # 19437229
Features
Inner Race Profile:
Extended Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Intermediate Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
39.7
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
ER204K-HFF
Description
ER204K-HFF INSERT BALL BEARING ; 20MM SHAFT DIA
Part # 2026356
BDI # 19272373
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Normal Duty | 10 Percent Oil Fill | Flingers Only
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562516
Mounting Method:
Concentric Collar