PU347
Description
P-U347 PILLOW BLOCK BALL BEARING ; 2-15/16" BORE 4-1/4" BASE-CTR HGT 2-HOLE
Part # 2010510
BDI # 578128
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104
Other Features:
Single Row | Single Collar | Heavy Duty
Global Part Number GPN:
516483
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
FCB22435H
Description
FCB22435H FLANGED CARTRIDGE ROLLER BRG ; 2-3/16" BORE 5.9" BOLT CIRCLE 4 HOLE
Part # 2001765
BDI # 573208
Features
Cartridge Pilot Diameter - Inch:
5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Nominal Bolt Circle Diameter Round - Inch:
5.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | Extended Inner Race | With Set Screw
Global Part Number GPN:
559056
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
FCB22464H
Description
FCB22464H FLANGED CARTRIDGE ROLLER BRG ; 4" BORE 9.4" BOLT CIRCLE 4 HOLE
Part # 2001860
BDI # 572959
Features
Cartridge Pilot Diameter - Inch:
8.125
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
131.775
Nominal Bolt Circle Diameter Round - Inch:
9.4
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | Extended Inner Race | With Set Screw
Global Part Number GPN:
559712
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
F3U235N
Description
F3U235N FLANGED BLOCK BALL BEARING ; 2-3/16" BORE 7.2" BOLT CIRCLE 4-HOLE
Part # 2002710
BDI # 577528
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
244962
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
184
PEU343
Description
PE-U343 PILLOW BLOCK BALL BEARING ; 2-11/16" BORE 4" BASE-CTR HGT 2-HOLE
Part # 2010400
BDI # 582238
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
96.85
Other Features:
Single Row | Single Collar | Heavy Duty
Global Part Number GPN:
517139
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2