700 HUB 1-1/2X3/8
Description
700 HUB 1-1/2X3/8 COUPLING HUB ; 1.5" BORE X 5.19" DIA SHAFT HUB
Part # M70011612
BDI # 602163
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
6.9
Length Thru Bore - Millimeter:
63.754
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
131.826
Coupling Type:
Jaw Coupling
500 HUB 1-1/4 X NO KEYWAY
Description
500 HUB 1-1/4 X NO KEYWAY COUPLING HUB ; 1.25" BORE X 4" DIA SHAFT HUB
Part # M500108N
BDI # 601630
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
500 HUB 1-1/2X3/8
Description
M50011612 COUPLING HUB ; 1-1/2" BORE 4" HUB DIA
Part # M50011612
BDI # 601657
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
500 HUB 1-7/8 X NO KEYWAY
Description
500 HUB 1-7/8 X NO KEYWAY COUPLING HUB
Part # M500128N
BDI # 601709
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
6.9
Length Thru Bore - Millimeter:
63.754
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
131.826
Coupling Type:
Jaw Coupling