F100C84 4-15/16 5/8 KW 2SS
Description
F100C84 4-15/16 5/8 KW 2SS CHN SPROCKET ; 07-8326218 / 21-1800
Part # F100C84 4-15/16 5/8 KW 2SS
BDI # 24317575
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-4
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
33.43
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.158
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Finished Bore
F100C84 X 4-15/16 KW 2SS
Description
F100C84 X 4-15/16 KW 2SS RLR CHAIN SPRKT ; 4-15/16" BORE 84 TEETH
Part # F100C84 X 4-15/16 KW 2SS
BDI # 22966871
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-4
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
33.43
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.158
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Finished Bore