Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
3.694
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.01
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
93.828
Mounting Method:
Finished Bore
2080C21SS X 1-15/16IN KW
Description
2080C21SS X 1-15/16IN KW CHN SPROCKET ; MTO C/L OF TOOTH SS
Part # 2080C21SS X 1-15/16IN KW
BDI # 25881856
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.785
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.23
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
172.339
Mounting Method:
Finished Bore
2080C21SS X 1-15/16IN NKW
Description
2080C21SS X 1-15/16IN NKW CHN SPROCKET ; MTO C STYLE 304 SS
Part # 2080C21SS X 1-15/16IN NKW
BDI # 25881845
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.785
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.23
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
172.339
Mounting Method:
Finished Bore
2080C18 X 2IN SPLIT KW SS
Description
2080C18 X 2IN SPLIT KW SS CHN SPROCKET ; MTO
Part # 2080C18 X 2IN SPLIT KW SS
BDI # 25823740
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
5.848
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Other Features:
Conveyor Series | Double Pitch | Split Type | With Set Screw
Pitch Diameter - Millimeter:
148.539
Mounting Method:
Finished Bore
2080C18 X 2-7/16IN SPLIT KW SS
Description
2080C18 X 2-7/16IN SPLIT KW SS SPROCKT ; MTO
Part # 2080C18 X 2-7/16IN SPLIT KW SS
BDI # 25823738
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
5.848
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Other Features:
Conveyor Series | Double Pitch | Split Type | With Set Screw
Pitch Diameter - Millimeter:
148.539
Mounting Method:
Finished Bore