D40B11 3/4
Description
D40B11 3/4 DOUBLE SPROCKET ; TEETH 11 3/4" BORE
Part # D40B11 3/4
BDI # 21866687
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore