D50B15H X 1-3/8

COMPARE

D50B15H X 1-3/8

Description
D50B15H X 1-3/8 ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # D50B15H X 1-3/8

BDI # 23036800

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.006

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.315
Pitch Diameter - Millimeter: 76.35
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D50BS15 1

COMPARE

D50BS15 1

Description
D50BS15 1 SPROCKET ; 5/8IN PITCH 1IN BORE 15 TEETH

MARTIN SPROCKET & GR

Part # D50BS15 1

BDI # 21445502

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.006

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.315
Pitch Diameter - Millimeter: 76.35
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY