HD50B13 1IN KW SS
Description
HD50B13 1IN KW SS ROLLER CHAIN SPROCKET ; 1IN BORE SINGLE PIT 13T STEEL
Part # HD50B13 1IN KW SS
BDI # 21992312
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
D50B13H X 1-1/8 KW 2SS
Description
D50B13H X 1-1/8 KW 2SS RLR CHAIN SPRKT ; DBL 13 TEETH 1-1/8" BORE HARDENED
Part # D50B13H X 1-1/8 KW 2SS
BDI # 22976275
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
D50B13H X 1-1/4 SS
Description
D50B13H X 1-1/4 SS ; ROLLER CHAIN SPROCKET
Part # D50B13H X 1-1/4 SS
BDI # 25372205
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
D50BS13 X 1-1/8 1/4X1/8 STD KW 2SS
Description
D50BS13 X 1-1/8 1/4X1/8 STD KW 2SS ; 1-1/8 BORE DOUBLE 50B SPROCKET
Part # D50BS13 X 1-1/8 1/4X1/8 STD KW 2SS
BDI # 24903119
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore