D50B26 1-11/16 KWY 2SS

COMPARE

D50B26 1-11/16 KWY 2SS

Description
D50B26 1-11/16 KWY 2SS SPROCKET ; 26 TEETH 5.52" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D50B26 1-11/16 KWY 2SS

BDI # 21552685

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 5.185
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.523
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 131.7
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D50BS26 X 1-3/8

COMPARE

D50BS26 X 1-3/8

Description
D50BS26 X 1-3/8 CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # D50BS26 X 1-3/8

BDI # 24286821

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.185

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.523
Pitch Diameter - Millimeter: 131.7
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY