D50B28 X 1-1/2

COMPARE

D50B28 X 1-1/2

Description
D50B28 X 1-1/2 SPROCKET

MARTIN SPROCKET & GR

Part # D50B28 X 1-1/2

BDI # 21585735

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 5.582
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.922
Other Features: With Set Screw
Pitch Diameter - Millimeter: 141.79
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY