D50B60 X 1-15/16
Description
D50B60 X 1-15/16 ROLLER CHAIN SPROCKET ; 50 ANSI 60 TEETH 1-15/15" BORE
Part # D50B60 X 1-15/16
BDI # 22091030
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore