D60B40 1-7/16
Description
D60B40 1-7/16 RLR CHAIN SPROCKET ; 1-7/16" BORE DIA 40 TEETH 3/4" PITCH
Part # D60B40 1-7/16
BDI # 21569761
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore