Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
50BS16HT 1 3/16
Description
50BS16HT 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 16T HT 1-3/16" BORE
Part # 50BS16HT 1 3/16
BDI # 621324
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
33725
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore