Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Plain Style | Type B
Global Part Number GPN:
672079
Pressure Angle:
14.5
S2055ZI 3/4 KW 1SS
Description
S2055ZI 3/4 KW 1SS SPUR GEAR ; POR
Part # S2055ZI 3/4 KW 1SS
BDI # 21445641
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
69.85
S1236 1 KW/SS
Description
S1236 1 KW/SS GEAR ; SPUR GEAR STL 3/4IN FACE 14-1/2DEG PRESS
Part # S1236 1 KW/SS
BDI # 21445630
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
76.2
S1640HT 1 KW 2SS ZP
Description
S1640HT 1 KW 2SS ZP SPUR GEAR ; 40 TEETH 14.5DEG PRESS ANG 2.5" PD
Part # S1640HT 1 KW 2SS ZP
BDI # 21552218
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
63.5