HMK1025B
Description
HMK1025B MITER GEAR ; 1" BORE 2-1/2" PITCH DIA 10 DP PITCH
Part # HMK1025B
BDI # 608948
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.97
Face Width - Inch:
0.55
Pitch:
10 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666216
Pressure Angle:
20 Degree
HMK1218A
Description
HMK1218A MITER GEAR ; 5/8" BORE 1-1/2" PITCH DIA 12 DP PITCH
Part # HMK1218A
BDI # 608950
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
8.128
Face Width - Inch:
0.32
Pitch:
12 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666346
Pressure Angle:
20 Degree